Timber reviver B
Timber reviver B - 1
Timber reviver B - 2

For detailed information, other images and documents, please select individual articles from the following table.

Timber reviver B

For neutralising timber reviver A and lightening wood for outdoor use

  • Contents: 1 l
  • Product weight (per item): 1080.333 g
  • Chemical basis: Organic and inorganic acids, tensides
  • Smell/fragrance: Soapy
  • Colour: Colourless
  • pH value / conditions: 1 / undiluted
  • Density/conditions: 1,02 g/cm³ / at 20°C
  • Min./max. application quantity in volume/area: 50-200 ml/m²
  • Drying time: 24 h
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Chemical basis Smell/fragrance Quantity PU
price/PU
0890997210
1 l 1080.333 g Organic and inorganic acids, tensides Soapy
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
Neutralises timber reviver A


  • Coordinated system

  • Ensures reliable further processing with Würth terrace oil


Lightens up wood


  • Value of high-quality woods is retained

  • Reveals natural character of unweathered woods


Not labelled in accordance with the German Hazardous Materials Ordinance


  • Reduces risk potential involved with daily use

  • Not harmful to the environment


Complies with official requirements



pH value in undiluted form: 1.0



AOX and silicone-free

Notice

Work so that excess cleaning solution can drain off well. Do not use on hot surfaces or in direct sunlight. Do not let it dry out. Protect from frost.



Only apply in conjunction with timber reviver A.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.