Cross mounting plate TIOMOS 1D
Cross mounting plate TIOMOS 1D - 1
Cross mounting plate TIOMOS 1D - 2
Cross mounting plate TIOMOS 1D - 3
Cross mounting plate TIOMOS 1D - 4
Cross mounting plate TIOMOS 1D - 5
Cross mounting plate TIOMOS 1D - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cross mounting plate TIOMOS 1D

With 4-point attachment for secure connection to furniture side

  • Number of mounting points: 4-point
  • Material: Steel
  • Surface: Nickel plated
  • Height adjustment: +/- 2 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F058139863
0 mm With Pre-mounted euroscrews, length 10 mm 4-point Steel
F058139864
2 mm With Pre-mounted euroscrews, length 10 mm 4-point Steel
F058139865
3 mm With Pre-mounted euroscrews, length 10 mm 4-point Steel
F058139746
0 mm For Assy screws Ø 3.5 mm 4-point Steel
F058139747
2 mm For Assy screws Ø 3.5 mm 4-point Steel
F058139748
3 mm For Assy screws Ø 3.5 mm 4-point Steel
F058139761
0 mm With Pre-mounted euroscrews, length 13.5 mm 4-point Steel
F058139762
2 mm With Pre-mounted euroscrews, length 13.5 mm 4-point Steel
F058139763
3 mm With Pre-mounted euroscrews, length 13.5 mm 4-point Steel
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
Easy to adjust the height using a threaded screw


Self-retaining in all positions



3D adjustment


Easy-to-adjust joint arrangement

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes.