Hammer drill bit Plus Duo-S Vario
Hammer drill bit Plus Duo-S Vario - 1
Hammer drill bit Plus Duo-S Vario - 2
Hammer drill bit Plus Duo-S Vario - 3
Hammer drill bit Plus Duo-S Vario - 4
Hammer drill bit Plus Duo-S Vario - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Duo-S Vario

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

  • Drilling speed (point system): 4 of 4 points
  • Smoothness of running (points system): 2 of 4 points
  • Accuracy (point system): 2 of 4 points
  • Reinforcement strength (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Tool holding device: Suitable for SDS-plus

See product details

Available in 101 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Drilling speed (point system) Quantity PU
price/PU
0648556336
6.3 mm 360 mm 300 mm 4 of 4 points
1 pcs
0648556341
6.3 mm 410 mm 350 mm 4 of 4 points
1 pcs
0648556511
6.5 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648556516
6.5 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648556521
6.5 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648556526
6.5 mm 260 mm 200 mm 4 of 4 points
0648556531
6.5 mm 310 mm 250 mm 4 of 4 points
0648556545
6.5 mm 450 mm 390 mm 4 of 4 points
1 pcs
0648557016
7 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648557025
7 mm 250 mm 190 mm 4 of 4 points
2 pcs
0648557045
7 mm 450 mm 390 mm 4 of 4 points
1 pcs
0648558011
8 mm 110 mm 50 mm 4 of 4 points
0648558016
8 mm 160 mm 100 mm 4 of 4 points
0648558021
8 mm 210 mm 150 mm 4 of 4 points
0648558026
8 mm 260 mm 200 mm 4 of 4 points
0648558031
8 mm 310 mm 250 mm 4 of 4 points
2 pcs
0648558040
8 mm 400 mm 340 mm 4 of 4 points
1 pcs
0648558046
8 mm 460 mm 400 mm 4 of 4 points
1 pcs
0648558060
8 mm 600 mm 540 mm 4 of 4 points
1 pcs
0648559016
9 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648559536
9.5 mm 360 mm 300 mm 4 of 4 points
1 pcs
0648551010
10 mm 1000 mm 940 mm 4 of 4 points
1 pcs
0648551011
10 mm 110 mm 50 mm 4 of 4 points
0648551016
10 mm 160 mm 100 mm 4 of 4 points
0648551021
10 mm 210 mm 150 mm 4 of 4 points
0648551026
10 mm 260 mm 200 mm 4 of 4 points
0648551031
10 mm 310 mm 250 mm 4 of 4 points
0648551035
10 mm 350 mm 290 mm 4 of 4 points
1 pcs
0648551045
10 mm 450 mm 390 mm 4 of 4 points
1 pcs
0648551060
10 mm 600 mm 540 mm 4 of 4 points
1 pcs
0648551080
10 mm 800 mm 740 mm 4 of 4 points
1 pcs
0648551121
11 mm 210 mm 160 mm 4 of 4 points
2 pcs
0648551210
12 mm 1000 mm 950 mm 4 of 4 points
1 pcs
0648551216
12 mm 160 mm 110 mm 4 of 4 points
0648551221
12 mm 210 mm 160 mm 4 of 4 points
0648551226
12 mm 260 mm 210 mm 4 of 4 points
0648551231
12 mm 310 mm 260 mm 4 of 4 points
1 pcs
0648551236
12 mm 360 mm 310 mm 4 of 4 points
1 pcs
0648551245
12 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648551260
12 mm 600 mm 550 mm 4 of 4 points
1 pcs
0648551326
13 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551410
14 mm 1000 mm 950 mm 4 of 4 points
1 pcs
0648551416
14 mm 160 mm 110 mm 4 of 4 points
0648551421
14 mm 210 mm 160 mm 4 of 4 points
0648551426
14 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551431
14 mm 310 mm 260 mm 4 of 4 points
1 pcs
0648551445
14 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648551460
14 mm 600 mm 550 mm 4 of 4 points
1 pcs
0648551516
15 mm 160 mm 110 mm 4 of 4 points
1 pcs
0648551526
15 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551545
15 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648551610
16 mm 1000 mm 950 mm 4 of 4 points
1 pcs
0648551616
16 mm 160 mm 110 mm 4 of 4 points
1 pcs
0648551621
16 mm 210 mm 160 mm 4 of 4 points
1 pcs
0648551626
16 mm 260 mm 210 mm 4 of 4 points
1 pcs
0648551631
16 mm 310 mm 260 mm 4 of 4 points
1 pcs
0648551645
16 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648551660
16 mm 600 mm 550 mm 4 of 4 points
1 pcs
0648551680
16 mm 800 mm 750 mm 4 of 4 points
1 pcs
0648551721
17 mm 210 mm 160 mm 4 of 4 points
1 pcs
0648553511
3.50 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648551820
18 mm 200 mm 150 mm 4 of 4 points
1 pcs
0648551825
18 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648551845
18 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552020
20 mm 200 mm 150 mm 4 of 4 points
1 pcs
0648552030
20 mm 300 mm 250 mm 4 of 4 points
1 pcs
0648552045
20 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552060
20 mm 600 mm 550 mm 4 of 4 points
1 pcs
0648552225
22 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648552245
22 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552260
22 mm 600 mm 550 mm 4 of 4 points
1 pcs
0648552425
24 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648552445
24 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552525
25 mm 250 mm 200 mm 4 of 4 points
1 pcs
0648552545
25 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648552645
26 mm 450 mm 400 mm 4 of 4 points
1 pcs
0648554011
4 mm 110 mm 50 mm 4 of 4 points
0648554016
4 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648554811
4.8 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648554814
4.8 mm 140 mm 80 mm 4 of 4 points
2 pcs
0648554816
4.8 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648554821
4.8 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648554826
4.8 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648555011
5 mm 110 mm 50 mm 4 of 4 points
0648555016
5 mm 160 mm 100 mm 4 of 4 points
0648555021
5 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648555031
5 mm 310 mm 250 mm 4 of 4 points
1 pcs
0648555511
5.5 mm 110 mm 50 mm 4 of 4 points
2 pcs
0648555516
5.5 mm 160 mm 100 mm 4 of 4 points
2 pcs
0648555521
5.5 mm 210 mm 150 mm 4 of 4 points
2 pcs
0648555526
5.5 mm 260 mm 200 mm 4 of 4 points
2 pcs
0648555531
5.5 mm 310 mm 250 mm 4 of 4 points
1 pcs
0648556011
6 mm 110 mm 50 mm 4 of 4 points
0648556016
6 mm 160 mm 100 mm 4 of 4 points
0648556021
6 mm 210 mm 150 mm 4 of 4 points
0648556026
6 mm 260 mm 200 mm 4 of 4 points
0648556031
6 mm 310 mm 250 mm 4 of 4 points
1 pcs
0648556046
6 mm 460 mm 400 mm 4 of 4 points
1 pcs
0648556326
6.3 mm 260 mm 200 mm 4 of 4 points
1 pcs
0648556328
6.30 mm 285 mm 225 mm 4 of 4 points
1 pcs
0648551521
15 mm 210 mm 160 mm 4 of 4 points
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
Noticeably quicker drilling


Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


Due to special self-centring point.



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.