Roller shutter system vertical installation box
Roller shutter system vertical installation box - 1
Roller shutter system vertical installation box - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roller shutter system vertical installation box

For top-mounted cabinets and wall cabinets

  • Material: Plastic/aluminium
  • Surface: Anodised
  • Fin width: 50 mm
  • Min. cabinet height: 1000 mm
  • Max. cabinet height: 1500 mm
  • Installation depth: 305 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Cabinet width Material Surface Quantity PU
price/PU
0684903063
Silver coloured 600 mm Plastic/aluminium Anodised
1 pcs
0684903067
Silver coloured 900 mm Plastic/aluminium Anodised
1 pcs
0684903093
Stainless steel coloured, Chrome coloured 600 mm Plastic/aluminium Anodised
1 pcs
0684903097
Stainless steel coloured, Chrome coloured 900 mm Plastic/aluminium Anodised
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
50 mm slats



Roller shutter installation box


  • Even quicker and easier to fit

  • Robust and space-saving


High-quality weight compensation thanks to spring shaft


The roller shutter can be moved very easily to allow convenient opening and closing



For a side panel thickness of 19 mm, the joint profile is 2.5 mm



Material/surface: High-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface


  • High-quality appearance

  • Flush surface


Flat element roller shutter


Installation depth of at least 305 mm

Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!