Floor unit hanger
Floor unit hanger - 1
Floor unit hanger - 2
Floor unit hanger - 3
Floor unit hanger - 4

For detailed information, other images and documents, please select individual articles from the following table.

Floor unit hanger

Owing to the minimal thickness of 10 mm, its outline fitted to the sidewall is very small.

  • Material: Steel
  • Surface: Zinc plated
  • Load capacity: 120 kg
  • EN standard: 14688, 14749
  • Height adjustment: 22 mm
  • Width: 60 mm
  • Height: 80 mm
  • Thickness: 10 mm
  • Hole distance (horizontal): 32 mm
  • Hole distance (vertical): 64 mm
  • Drill hole diameter: 10 mm
  • Drill hole depth: 10.5 mm
  • Load capacity per pair: 240 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Material Surface Load capacity Quantity PU
price/PU
0683712140
Right Steel Zinc plated 120 kg
0683712141
Left Steel Zinc plated 120 kg
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
Easy to adjust from the front:


  • Height adjustment: 22 mm

  • Depth adjustment: 19 mm

Dimensions subject to change. Subject to technical changes.