Concealed hinge, Nexis Impresso 125/-24 to -30 A
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 1
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 2
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 3
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 4
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 5
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 6
Concealed hinge, Nexis Impresso 125/-24 to -30 A - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 125/-24 to -30 A

  • Door stop: Supported
  • Automatic: Yes
  • Type of assembly: Impresso
  • Suitable for max. door thickness: 24 mm
  • Suitable for angled cabinets: -30 Degree
  • Opening angle: 125 Degree
  • Suitable for side drill hole diameter: 10 mm
  • Min. hinge pot distance: 4 mm
  • Hinge pot depth: 12.3 mm
  • Suitable for drill hole diameter, pot hole: 35 mm
  • Min./max. hinge pot distance: 4-6 mm
  • Max. hinge pot distance: 6 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Hole drilling Door stop Automatic Type of assembly Quantity PU
price/PU
F014072498
52/5.5 mm Supported Yes Impresso
1 pcs
F014072526
45/9.5 mm and 48/9 mm Supported Yes Impresso
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
  • For tapered cabinets -24° to -30°

  • Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!