Office container fitting set OrgaAer Speed Office
Office container fitting set OrgaAer Speed Office - 1
Office container fitting set OrgaAer Speed Office - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Office container fitting set OrgaAer Speed Office

Height increments: 8.5. Installation width: 416 mm.

  • Suitable for clear width of body: 416 mm

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Minimum installation depth Pullout type Closing system Load capacity Quantity PU
price/PU
0684602026
740 mm Full extension Soft-close 50 kg
1 pcs
0684602025
740 mm Full extension Soft-close 50 kg
1 pcs
0684602028
740 mm Full extension Soft-close 50 kg
1 pcs
0684602034
740 mm Full extension Self-close 50 kg
1 pcs
0684602036
740 mm Full extension Self-close 50 kg
1 pcs
0684602038
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602040
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602046
740 mm Partial extension Self-close 25 kg
1 pcs
0684602048
740 mm Partial extension Self-close 25 kg
1 pcs
0684602001
540 mm Full extension Soft-close 40 kg
1 pcs
0684602002
540 mm Full extension Soft-close 40 kg
1 pcs
0684602003
540 mm Full extension Soft-close 40 kg
1 pcs
0684602004
540 mm Full extension Soft-close 40 kg
1 pcs
0684602009
540 mm Full extension Self-close 40 kg
1 pcs
0684602010
540 mm Full extension Self-close 40 kg
1 pcs
0684602011
540 mm Full extension Self-close 40 kg
1 pcs
0684602012
540 mm Full extension Self-close 40 kg
1 pcs
0684602013
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602014
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602015
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602016
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602021
540 mm Partial extension Self-close 25 kg
1 pcs
0684602022
540 mm Partial extension Self-close 25 kg
1 pcs
0684602023
540 mm Partial extension Self-close 25 kg
1 pcs
0684602027
740 mm Full extension Soft-close 50 kg
1 pcs
0684602033
740 mm Full extension Self-close 50 kg
1 pcs
0684602035
740 mm Full extension Self-close 50 kg
1 pcs
0684602037
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602039
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602045
740 mm Partial extension Self-close 25 kg
1 pcs
0684602047
740 mm Partial extension Self-close 25 kg
1 pcs
0684602024
540 mm Partial extension Self-close 25 kg
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
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)


For ultra-light running



Complete assembly set



Pre-mounted extensions


Simple assembly



Material extension always with partial extension



Installation set consisting of 2 metal sides (right/left) pre-mounted with:


  • 1 pair of under-shelf guides with soft-close or self-close

  • 3 pairs of extensions with soft-close or self-close

  • 1 x central lock


Container equipment:


  • 1 x material extension steel, incl. Utensil tray or plastic

  • 3 x steel drawers incl. safe box

  • 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)

  • 15 x panel fastening screws

  • 1 x assembly instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!