Segmented Grinding Disc for Steel

For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc for Steel

Synthetic corundum, especially suitable for machining alloyed and non-alloyed steel.

  • Drill hole: 22.23 mm
  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Normal corundum

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Grid size Version Max. rotation speed Quantity PU
price/PU
0579400326
125 mm 60 Domed 12200 U/min(rpm)
10 pcs
0579400324
125 mm 40 Domed 12200 U/min(rpm)
10 pcs
0579400328
125 mm 80 Domed 12200 U/min(rpm)
10 pcs
0579400524
125 mm 40 Straight 12200 U/min(rpm)
10 pcs
0579400526
125 mm 60 Straight 12200 U/min(rpm)
10 pcs
0579400528
125 mm 80 Straight 12200 U/min(rpm)
10 pcs
0579400316
115 mm 60 Domed 13300 U/min(rpm)
10 pcs
0579400314
115 mm 40 Domed 13300 U/min(rpm)
10 pcs
0579400318
115 mm 80 Domed 13300 U/min(rpm)
10 pcs
0579400514
115 mm 40 Straight 13300 U/min(rpm)
10 pcs
0579400516
115 mm 60 Straight 13300 U/min(rpm)
10 pcs
0579400518
115 mm 80 Straight 13300 U/min(rpm)
10 pcs
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
For freehand grinding with electric or pneumatic angle grinders



Max. circumferential speed 80 m/s



Cotton fabric



Glass fabric carrier disc



Abrasive cloth (synthetic corundum)


  • Long service life

  • High degree of material removal

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )