Hard hat Builder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hard hat Builder

Very comfortable to wear and secure fit through ergonomic and height-adjustable inner

  • Min./max. size: 53 cm-61 cm
  • Interior equipment helmet: 6-point
  • EN standard: 397
  • Min. temperature conditions: -20 °C
  • Material: HDPE - High density polyethylene

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min./max. size Interior equipment helmet EN standard Quantity PU
price/PU
0993899220
Yellow 53 cm-61 cm 6-point 397
1 pcs
0993899221
White 53 cm-61 cm 6-point 397
1 pcs
0993899222
Blue 53 cm-61 cm 6-point 397
1 pcs
0993899225
Orange 53 cm-61 cm 6-point 397
1 pcs
0993899224
Green 53 cm-61 cm 6-point 397
1 pcs
0993899223
Red 53 cm-61 cm 6-point 397
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
Inner with rotary wheel for perfect setting



Firm inside fit


To prevent localised pressure upon impact



Extended protective area for the neck



240 mm² ventilation areas



5-rib design



Offset head strap



Large lateral surfaces

Notice

BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.