Rear door guide for Opel Movano and Renault Master

For detailed information, other images and documents, please select individual articles from the following table.

Rear door guide for Opel Movano and Renault Master

  • Type description: HTF12
  • Width: 380 mm
  • Height: 70 mm
  • Product weight (per item): 0.400 kg
  • Surface: Powder-coated
  • Material: Steel
  • Length: 380 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Height Product weight (per item) Quantity PU
price/PU
096380 893
HTF12 380 mm 70 mm 0.400 kg
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
  • Bracket to guide the rear door frame

  • For Opel Movano and Renault Master built from 2010 onward

  • The vehicle's existing attachment points are used for installation.

  • To compensate for vehicle fixtures shifting in the direction of travel, the bracket contains two slots with a length of 60 mm.
Notice

If a folding or extendible workbench is fitted, a rear door guide cannot be used.