1A assembly cleaner
1A assembly cleaner - 1
1A assembly cleaner - 2

For detailed information, other images and documents, please select individual articles from the following table.

1A assembly cleaner

Highly active and safe assembly and parts cleaner

  • Smell/fragrance: Solvent-like
  • Colour: Colourless
  • Chemical basis: 2-propanol, white spirit, ketone
  • Density/conditions: 0,75 g/cm³ / at 20°C
  • Min. flashing point: -26 °C
  • Acetone-free: No
  • Silicone-free: Yes
  • AOX-free: Yes
  • VOC-free: No
  • Shelf life from production/conditions: 24 Month / at room temperature

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
price/PU
0890106500
500 ml Solvent-like Colourless 2-propanol, white spirit, ketone
0890106560
60 l Solvent-like Colourless 2-propanol, white spirit, ketone
1 pcs
0890106520
20 l Solvent-like Colourless 2-propanol, white spirit, ketone
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
Increased application safety with consistent performance


TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.



Good cleaning performance


  • Brake dust, grease and other dirt are removed quickly and reliably.

  • Product flashes off quickly with no residue


Significantly reduces the risk potential in the workplace


  • Significantly reduced explosion risk in comparison with conventional products

  • Minimised fire risk

  • Spray can contains non-flammable propellant

  • AOX and aromatic compound-free


Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.