Acrylic sealant

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic sealant

For sealing indoor joints with low absorption of movements.

  • Colour: White
  • Chemical basis: Acrylic resin dispersion
  • Density: 1.6 g/cm³
  • Smell/fragrance: Faint odour
  • Continuous motion absorption: 5 %
  • Shore A hardness: 50
  • Min. breaking elongation: 250 %
  • Breaking elongation conditions: for 2-mm film
  • Full curing speed: 1 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. skin-formation time: 10 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Fungicidal properties: No
  • Silicone-free: Yes
  • Min./max. temperature resistance: -20 to 80 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Ultraviolet resistance: Yes
  • Coating compatibility: Yes
  • Recoatable/Can be painted over: Yes
  • Surface pre-treatment required: On absorbent or porous surfaces
  • Ratio of ingredients: Mixing ratio of acrylic sealant to water = 1:1 to 1:5
  • Shelf life from production/conditions: 18 Month / at 20°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
08921691
600 ml Bag White Acrylic resin dispersion
20 pcs
0892165
310 ml Cartridge White Acrylic resin dispersion
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
Can be coated/plastered over


Excellent adhesion of commercially available paints/plasters onto the sealant



Wide range of applications


Suitable for joints indoors subject to less stretching.



Silicone-free



Resistant to ageing, weathering and UV

Notice

Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.


The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 5%

  • Volume loss: ≤ 45%

  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%

  • Durability: Passed


Building material class B2 in accordance with DIN 4102

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.