Shelf support Fixograss 9000
Shelf support Fixograss 9000 - 1
Shelf support Fixograss 9000 - 2
Shelf support Fixograss 9000 - 3
Shelf support Fixograss 9000 - 4
Shelf support Fixograss 9000 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support Fixograss 9000

For heavily loaded shelves (4 supports in accordance with DIN 68874 load level L75, test load 1500 N)

  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Suitable for min. base thickness: 19 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of assembly Material Surface Suitable for min. base thickness Quantity PU
price/PU
F148043028
For Assy screws Ø 3.5 mm Die-cast zinc Nickel plated 19 mm
100 pcs
F148043036
With euroscrews, diameter 6,3 mm Die-cast zinc Nickel plated 19 mm
100 pcs
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
Shelf support with furniture connecting function


  • Large metal surface area for optimum shelf support

  • The screw-on version prevents any "buckling" of the unit sides


Clip system


Easy installation

Specified dimensions not binding. Subject to technical changes.