Window handle A 505 can be locked
Window handle  A 505 can be locked - 1
Window handle  A 505 can be locked - 2
Window handle  A 505 can be locked - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window handle A 505 can be locked

Die-cast zinc base escutcheon with quadruple 90° locking and ball detent to secure the window handle in the horizontal or vertical position

  • Shape of door handle: GE (Frankfurt type)
  • Material: Stainless steel A2, 1.4301
  • Material of the basic rosette: Metal
  • Material of the pin: Steel
  • Gloss level: Matt
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: Yes
  • Type of closure: Keyed alike
  • Handle length: 129 mm
  • Handle diameter: 20 mm
  • EN standard: 1627

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of pin Shape of door handle Material Material of the basic rosette Quantity PU
price/PU
0687751552
30 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Metal
1 pcs
0687751553
35 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Metal
1 pcs
0687751554
38 mm GE (Frankfurt type) Stainless steel A2, 1.4301 Metal
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
Cam


Secures the base escutcheon to prevent it from turning



Consistent design


Matching door handles available



Easy to use


Simultaneously locking push cylinder with one key, suitable for all window handles of this model


Tested in accordance with EN 1627 2011-09 at 100 Nm

Specified dimensions not binding. Subject to technical changes.