Frame Nova Pro Scala H186
Frame Nova Pro Scala H186 - 1
Frame Nova Pro Scala H186 - 2
Frame Nova Pro Scala H186 - 3
Frame Nova Pro Scala H186 - 4
Frame Nova Pro Scala H186 - 5
Frame Nova Pro Scala H186 - 6
Frame Nova Pro Scala H186 - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Nova Pro Scala H186

For H186 drawers

  • Material: Steel
  • Surface: Epoxy coating
  • Height: 186 mm
  • Height adjustment: +/- 2 mm
  • Lateral adjustment: +/- 1.5 mm
  • Tilt adjustment: Integrated

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Colour Material Surface Quantity PU
price/PU
F100103354
270 mm Silver Steel Epoxy coating
1 pcs
F100103357
300 mm Silver Steel Epoxy coating
1 pcs
F100103360
350 mm Silver Steel Epoxy coating
1 pcs
F100103363
400 mm Silver Steel Epoxy coating
1 pcs
F100103366
450 mm Silver Steel Epoxy coating
1 pcs
F100103369
500 mm Silver Steel Epoxy coating
1 pcs
F100103372
550 mm Silver Steel Epoxy coating
1 pcs
F100103375
600 mm Silver Steel Epoxy coating
1 pcs
F100103378
650 mm Silver Steel Epoxy coating
1 pcs
F100103300
270 mm Stone Steel Epoxy coating
1 pcs
F100103303
300 mm Stone Steel Epoxy coating
1 pcs
F100103309
400 mm Stone Steel Epoxy coating
1 pcs
F100103312
450 mm Stone Steel Epoxy coating
1 pcs
F100103315
500 mm Stone Steel Epoxy coating
1 pcs
F100103318
550 mm Stone Steel Epoxy coating
1 pcs
F100103321
600 mm Stone Steel Epoxy coating
1 pcs
F100103324
650 mm Stone Steel Epoxy coating
1 pcs
F100103327
270 mm Ice Steel Epoxy coating
1 pcs
F100103330
300 mm Ice Steel Epoxy coating
1 pcs
F100103333
350 mm Ice Steel Epoxy coating
1 pcs
F100103336
400 mm Ice Steel Epoxy coating
1 pcs
F100103339
450 mm Ice Steel Epoxy coating
1 pcs
F100103342
500 mm Ice Steel Epoxy coating
1 pcs
F100103345
550 mm Ice Steel Epoxy coating
1 pcs
F100103348
600 mm Ice Steel Epoxy coating
1 pcs
F100103351
650 mm Ice Steel Epoxy coating
1 pcs
F100103306
350 mm Stone Steel Epoxy coating
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
  • Slender, enclosed frame

  • High stability up to 780 mm front height

  • Design bars for customisation

  • Integrated height, side and inclination adjustment

  • Optimal space usage thanks to straight internal sides and low installation width

  • Robust construction and high stability

  • Tool-free assembly and disassembly of front

  • Base and rear wall have the same width

  • No floor work needed

Dimensions subject to change. Subject to technical changes.