Window handle A 502
Window handle  A 502 - 1
Window handle  A 502 - 2
Window handle  A 502 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window handle A 502

Plastic base escutcheon with quadruple 90° locking and ball detent to secure the window handle in the horizontal or vertical position.

  • Shape of door handle: U
  • Material: Stainless steel A2, 1.4301
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Gloss level: Matt
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: No
  • Handle length: 145 mm
  • Handle diameter: 22 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of pin Shape of door handle Material Material of the basic rosette Quantity PU
price/PU
0687751032
30 mm U Stainless steel A2, 1.4301 Plastic
1 pcs
0687751033
35 mm U Stainless steel A2, 1.4301 Plastic
1 pcs
0687751034
38 mm U Stainless steel A2, 1.4301 Plastic
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
Cam


Secures the base escutcheon to prevent it from turning



Consistent design


Matching door handles available

Specified dimensions not binding. Subject to technical changes.