Combination wrench
Combination wrench - 1
Combination wrench - 2
Combination wrench - 3
Combination wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench

Design: metric

  • Surface: Chrome plated

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Width of jaws (outside) External diameter of ring Quantity PU
price/PU
071330227
27 mm 350 mm 56.70 mm 37.8 mm
071330224
24 mm 315 mm 51 mm 33.8 mm
071330222
22 mm 292 mm 47 mm 31 mm
071330221
21 mm 280 mm 45 mm 29.7 mm
071330220
20 mm 268 mm 42.80 mm 28.4 mm
071330219
19 mm 256 mm 40.70 mm 27 mm
071330215
15 mm 208 mm 32.40 mm 22 mm
071330216
16 mm 220 mm 34.60 mm 23.2 mm
071330217
17 mm 232 mm 36.60 mm 24.4 mm
071330218
18 mm 244 mm 38.70 mm 25.7 mm
071330212
12 mm 172 mm 26.30 mm 18 mm
071330211
11 mm 160 mm 24.20 mm 17 mm
071330214
14 mm 196 mm 30.40 mm 20.6 mm
071330213
13 mm 184 mm 28.30 mm 19.4 mm
071330210
10 mm 148 mm 22 mm 15.6 mm
071330241
41 mm 518 mm 83.60 mm 56.6 mm
071330246
46 mm 580 mm 95.60 mm 67.8 mm
1 pcs
071330230
30 mm 386 mm 62.40 mm 41.8 mm
071330232
32 mm 410 mm 66.30 mm 44.5 mm
071330234
34 mm 434 mm 70 mm 47.2 mm
071330236
36 mm 458 mm 74 mm 50 mm
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
  • Drive: Ring side POWERDRIV, bi-hex

  • Standard: DIN 3113B/ISO 3318

  • Material: Chrome-vanadium steel

  • Surface: chrome-plated, heads and ring polished

  • Geometry: Ring side offset 10º, head offset 15°