Concealed hinge, Nexis click-on 110
Concealed hinge, Nexis click-on 110 - 1
Concealed hinge, Nexis click-on 110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis click-on 110

With shallow cup depth for thin and profiled doors

  • Suitable for max. door thickness: 22 mm
  • Opening angle: 110 Degree
  • Min. hinge pot distance: 4 mm
  • Max. hinge pot distance: 7 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Automatic Type of assembly Hole drilling Quantity PU
price/PU
F015072629
Corner Yes Press-fit 45/9.5 mm and 48/9 mm
F015072633
Centre wall Yes Press-fit 45/9.5 mm
F015072691
Corner Yes Screw-on 52/5.5 mm
F015072692
Corner No Screw-on 52/5.5 mm
F015072693
Corner Yes Press-fit 52/5.5 mm
F015072694
Centre wall Yes Screw-on 52/5.5 mm
F015072695
Centre wall No Screw-on 52/5.5 mm
F015072696
Centre wall Yes Press-fit 52/5.5 mm
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
Opening angle 110°


Door thickness up to 22 mm



Minimal cup depth (11.5 mm)


Also suitable for thin or profiled doors



Soft-close compatible

Specified dimensions not binding. Subject to technical changes.