Nexis mounting plate ZD
Nexis mounting plate ZD - 1
Nexis mounting plate ZD - 2
Nexis mounting plate ZD - 3
Nexis mounting plate ZD - 4
Nexis mounting plate ZD - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nexis mounting plate ZD

With 2-point attachment

  • Number of mounting points: 2-point
  • Material: Steel / Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F061073219
0 mm For Assy screws Ø 3.5 mm 2-point Steel / Die-cast zinc
F061073220
2 mm For Assy screws Ø 3.5 mm 2-point Steel / Die-cast zinc
F061073221
4 mm For Assy screws Ø 3.5 mm 2-point Steel / Die-cast zinc
F061073222
6 mm For Assy screws Ø 3.5 mm 2-point Steel / Die-cast zinc
F061073223
8 mm For Assy screws Ø 3.5 mm 2-point Steel / Die-cast zinc
F061073236
0 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel / Die-cast zinc
F061073237
2 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel / Die-cast zinc
F061073238
4 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel / Die-cast zinc
F061073239
6 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel / Die-cast zinc
F061073240
8 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel / Die-cast zinc
F061073261
0 mm With Pre-mounted euroscrews, length 10.5 mm 2-point Steel / Die-cast zinc
F061073262
2 mm With Pre-mounted euroscrews, length 10.5 mm 2-point Steel / Die-cast zinc
F061073263
4 mm With Pre-mounted euroscrews, length 10.5 mm 2-point Steel / Die-cast zinc
F061073264
6 mm With Pre-mounted euroscrews, length 10.5 mm 2-point Steel / Die-cast zinc
F061073265
8 mm With Pre-mounted euroscrews, length 10.5 mm 2-point Steel / Die-cast zinc
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
For clip-on assembly of Nexis furniture hinges


Quick to assemble and disassemble furniture doors without the need for tools



Height adjustment: ±2.0 mm


Large adjustment range to compensate for production tolerances



Quickly connects to the furniture side



Height adjustment using eccentric, parallel to the unit's front edge



Depth adjustment using eccentric fitting


  • Easy to adjust doors

  • No need to loosen fastening screws to adjust

Specified dimensions not binding. Subject to technical changes!