Wire cable holder
Wire cable holder - 1
Wire cable holder - 2
Wire cable holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable holder

Self-locking wire cable holder for quick installation without tools

  • Material: Die-cast zinc

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Permissible load Suitable for min./max. rope diameter Product weight (per item) Material Quantity PU
price/PU
5255000501
700 N 1.5-2.5 mm 20.600 g Die-cast zinc
30 pcs
5255000502
1150 N 2.5-3.0 mm 30 g Die-cast zinc
30 pcs
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
  • Can be adjusted without tools

  • Cradle to Cradle®-certified
Notice

After the wire cable has been fed in (note the direction arrow on the holder), the wire cable holder locks in the desired position.