Nexis ZD 2-piece mounting plate
Nexis ZD 2-piece mounting plate - 1
Nexis ZD 2-piece mounting plate - 2
Nexis ZD 2-piece mounting plate - 3
Nexis ZD 2-piece mounting plate - 4
Nexis ZD 2-piece mounting plate - 5

For detailed information, other images and documents, please select individual articles from the following table.

Nexis ZD 2-piece mounting plate

With 3-point attachment

  • Number of mounting points: 3-point
  • Material: Steel / Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F060073148
0 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F060073150
2 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F060073151
4 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F060073152
8 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F060073153
18 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F060073171
0 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F060073172
2 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F060073173
4 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F060073174
8 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F060073195
0 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F060073196
2 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F060073197
4 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
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
For clip-on assembly of Nexis furniture hinges


Quick to assemble and disassemble furniture doors without the need for tools



Height adjustment: ±2.0 mm


Large adjustment range to compensate for production tolerances



Secure connection to the furniture side



2-part plate, height adjusted by shifting the top part of the plate


  • Easy to adjust doors

  • No need to loosen fastening screws to adjust

Specified dimensions not binding. Subject to technical changes!