Tyre inflator

For detailed information, other images and documents, please select individual articles from the following table.

Tyre inflator

Portable device without hose connection - calibrated design

  • Min./max. pressure measuring range: 0-10 bar
  • Pressure conditions for measuring accuracy: < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar
  • Max. working pressure: 16 bar
  • Min./max. temperature conditions: -10 to 40 °C
  • Medium that can be measured: Air
  • Manometer diameter: 160 mm
  • Hose length: 800 mm
  • Connection thread: 1/4 inch
  • Volumetric capacity: 6 l
  • Product weight (per item): 7 kg
  • Material of the housing: Plastic
  • Max. pressure measuring range: 10 bar

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. pressure measuring range Pressure conditions for measuring accuracy Max. working pressure Min./max. temperature conditions Quantity PU
price/PU
071593 92
0-10 bar < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar 16 bar -10 to 40 °C
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
Automatic refilling


By means of filling socket with filling valve (counter piece)



Can be attached on both sides


Double-sided filling station connector



Easy two-button operation


Filling and draining



Clear view of the scale


The water runs off easily thanks to inclined manometer.



Protects the manometer from rough impacts


Rubber buffer

Proof of Performance

EU type-approval