Single-lever mixer tap Blancofilo
Single-lever mixer tap Blancofilo - 1
Single-lever mixer tap Blancofilo - 2
Single-lever mixer tap Blancofilo - 3

For detailed information, other images and documents, please select individual articles from the following table.

Single-lever mixer tap Blancofilo

With 360° swivel head

  • Material: Brass
  • Surface: Chrome plated
  • Gloss level: Polished
  • Pressure system: High pressure
  • With pull-out dish-rinsing spray: No
  • Height: 345 mm
  • Suitable for fittings hole: 45 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Pressure system Quantity PU
price/PU
0682601700
Brass Chrome plated Polished High pressure
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
  • Material: Brass

  • High-pressure version

Specified dimensions not binding. Subject to technical changes!