Sagittarius jeans
Sagittarius jeans - 1
Sagittarius jeans - 2
Sagittarius jeans - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sagittarius jeans

Jeans made of an innovative stretch material that combines the comfort of cotton with the strength of CORDURA®, ensuring maximum freedom of movement.

  • Colour: Black
  • Material: 80% cotton, 17% polyamide, 3% elastane
  • Coating weight of mesh per m²: 350 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Tumble drying normal, Ironing with low temperature, Do not dry-clean

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Size FR/ES/PT/BE Colour Material Quantity PU
price/PU
M403362423
46 40 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362443
62 56 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362431
54 48 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362429
52 46 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362435
58 52 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362439
60 54 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362425
48 42 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362419
42 36 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362421
44 38 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362433
56 50 Black 80% cotton, 17% polyamide, 3% elastane
1 pcs
M403362427
50 44 Black 80% cotton, 17% polyamide, 3% elastane
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
  • CORDURA® reinforcement (extremely abrasion-resistant) at high-wear locations

  • 13 outer pockets, ruler pocket

  • Concealed buttons to prevent scratches

  • Reinforced, pre-shaped knee

  • Knee pockets, certified to EN 14404

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.