Warning marking adhesive tape
Warning marking adhesive tape - 1
Warning marking adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Warning marking adhesive tape

Quick and easy to apply and virtually no residue when removed

  • Length: 33 m
  • Thickness: 0.16 mm
  • Suitable for use in the following materials: Concrete screed, Smooth surfaces
  • Area of application: Indoors
  • Min./max. temperature conditions: 0 to 60 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Elongation at break: 150 %
  • Material: PVC - Polyvinyl chloride
  • Adhesive base: Natural rubber

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Colour Length Thickness Quantity PU
price/PU
081244 660
50 mm Yellow-black 33 m 0.16 mm
1 pcs
081244 661
75 mm Yellow-black 33 m 0.16 mm
1 pcs
081244 662
50 mm Red-white 33 m 0.16 mm
1 pcs
081244 663
75 mm Red-white 33 m 0.16 mm
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
  • Self-adhesive

  • Good adhesive properties

  • High tear resistance

  • Good abrasion resistance

  • Easy to use

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • Yellow-black tape for permanent hazard points and obstacles

  • Red and white tape for temporarily restricted or movable hazard points and obstacles

  • The adhesion surface must be dry and free from grease and dust