EVAPO® vehicle A/C cleaner Fresh

For detailed information, other images and documents, please select individual articles from the following table.

EVAPO® vehicle A/C cleaner Fresh

Fast-acting odour absorber for use in the EVAPO® mat system.

  • Chemical basis: Water tenside
  • Smell/fragrance: Lemon
  • Colour: Colourless
  • Density: 1 g/cm³
  • pH value: 7.3
  • AOX-free: Yes
  • Shelf life from production: 24 Month

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Chemical basis Smell/fragrance Quantity PU
price/PU
0893139100
1000 ml 1000 g Water tenside Lemon
08931393
100 ml 100 g Water tenside Lemon
6 pcs
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
Reliable odour elimination


  • The aerosol is ideal for reaching hard-to-reach areas

  • Does not leave any traces behind on windows or interior

  • 100 ml is sufficient for one application

  • Diffuses a pleasant, fresh citrus scent
Notice

EVAPO®fresh may only be applied with EVAPO®mat.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.