Mini digital multimeter
Mini digital multimeter - 1
Mini digital multimeter - 2
Mini digital multimeter - 3
Mini digital multimeter - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mini digital multimeter

Small meter for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing.

  • Display: LCD, 2,000 digits
  • Min./max. voltage measuring range: 0.5 V/AC-600 V/AC
  • Min./max. voltage measuring range 2: 0.5 V/DC-600 V/DC
  • Min./max. electrical-resistance measuring range: 0 Ohm-20 MOhm
  • Overvoltage protection category: CAT III/1000 V
  • IP protection class: IP 54
  • Rechargeable battery/battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Display Min./max. voltage measuring range Min./max. voltage measuring range 2 Min./max. electrical-re... Quantity PU
price/PU
071553 370
LCD, 2,000 digits 0.5 V/AC-600 V/AC 0.5 V/DC-600 V/DC 0 Ohm-20 MOhm
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
Robust, splash-proof rubber housing and membrane keyboard.



The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.



Contactless voltage testing



Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.



Measuring ranges:


  • Resistance 0–20 MΩ

  • 0–600 VAC

  • 0–600 VDC


LCD display with 2000 digits



Power supply: 2 micro batteries



Overvoltage category: CAT III 1000 V



Degree of protection: IP 54



Automatic switch-off of device after 15 minutes



Weight: 145 g