Pipe clamp TIPP® Smartlock 2 GS - C2C
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 1
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 2
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 3
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 4
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 5
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 6
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - C2C - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Smartlock 2 GS - C2C

With exclusive Würth quick-action closure for secure, fast mounting.

  • Connection thread: M8 x M10
  • Material: Steel
  • Min./max. temperature resistance: -40 to 120 °C
  • Fire protection certified: Yes
  • Material of the sound insulation: EPDM - Ethylene propylene diene terpolymer natural rubber
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Surface: Zinc plated

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Length Metal-band width Metal belt thickness Quantity PU
price/PU
0543204015
11-15 mm 49 mm 20 mm 1.5 mm
150 pcs
0543204019
15-19 mm 53 mm 20 mm 1.5 mm
150 pcs
0543204023
21-23 mm 59 mm 20 mm 1.5 mm
150 pcs
0543204028
26-28 mm 64 mm 20 mm 1.5 mm
125 pcs
0543204035
32-35 mm 71 mm 20 mm 1.5 mm
100 pcs
0543204043
40-43 mm 80 mm 20 mm 1.5 mm
75 pcs
0543204056
48-56 mm 92 mm 20 mm 1.5 mm
60 pcs
0543204063
57-63 mm 100 mm 20 mm 1.5 mm
50 pcs
0543204080
74-80 mm 117 mm 20 mm 1.5 mm
40 pcs
0543204091
85-91 mm 128 mm 20 mm 1.5 mm
30 pcs
0543204114
108-114 mm 154 mm 23 mm 2 mm
20 pcs
0543204140
135-140 mm 182 mm 23 mm 2 mm
10 pcs
0543204169
159-169 mm 209 mm 23 mm 2 mm
10 pcs
0543204070
63-70 mm 107 mm 20 mm 1.5 mm
50 pcs
0543204085
81-85 mm 126 mm 20 mm 1.5 mm
30 pcs
0543204095
91-95 mm 136 mm 20 mm 1.5 mm
25 pcs
0543204100
96-100 mm 137 mm 20 mm 1.5 mm
20 pcs
0543204105
100-105 mm 146 mm 23 mm 2 mm
20 pcs
0543204125
115-125 mm 167 mm 23 mm 2 mm
15 pcs
0543204135
125-135 mm 180 mm 23 mm 2 mm
10 pcs
0543204144
140-144 mm 184 mm 23 mm 2 mm
10 pcs
0543204158
150-158 mm 201 mm 23 mm 2 mm
10 pcs
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
Two locking screws for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.



Locking notches on both sides to prevent screws being lost



Hexagon-head clamping screws (AF 10) and additional inside drive


M6 x 25 mm up to clamping range 26-28 mm, M6 x 30 for all other sizes.



Profile rubber, excellent sliding properties of pipes during pre-mounting


B2 fire rating, does not form burning droplets.



Combination nut connection M8/M10 SW 13, welded at 4 points



Sound insulation in line with DIN 4109



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB