Maintenance oil Multi Cobra

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance oil Multi Cobra

Versatile multi-functional spray for a range of applications with multi-functional spray head

  • Contents: 400 ml
  • Chemical basis: Mineral oil
  • Colour: Light yellow transparent
  • Min./max. processing temperature for can: -10 to 40 °C
  • Min./max. temperature conditions: -30 to 130 °C
  • Shelf life from production: 24 Month
  • Min. processing temperature for can: -10 °C
  • Type of spray head: 2-way spray head
  • Max. processing temperature for can: 40 °C
  • Min. temperature conditions: -30 °C
  • Max. temperature conditions: 130 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • White oil-free/mineral oil-free: No
  • Kinematic oil basis viscosity: 30 cSt
  • Conditions for viscosity of oil basis: at 40°C
  • Container: Aerosol can
  • Weight of content: 255 g
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Colour Min./max. processing temperature for can Quantity PU
price/PU
0893055400
400 ml Mineral oil Light yellow transparent -10 to 40 °C
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
Lubricates, cleans and maintains


  • Lubricates locks, hinges, bushings, chains, door locks

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts

  • Cleans and maintains plastic and metal parts such as panelling and housing


Removes rust and protects against corrosion


  • Loosens rusty bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks, etc.

  • Penetrates and displaces moisture around electronics and electrics

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents lock cylinders and closures from icing up


Resin, acid, and silicone free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further enhance products.