EPDM sealing tape adhesive
EPDM sealing tape adhesive - 1
EPDM sealing tape adhesive - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape adhesive

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes

  • Chemical basis: Hybrid polyurethane
  • Colour: Black
  • Can be sanded after: 3 d
  • Density: 1.3 g/cm³
  • Min. skin-formation time: 90 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Silicone-free: Yes
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Chemical basis Colour Quantity PU
price/PU
0893700150
600 ml Bag Hybrid polyurethane Black
20 pcs
0893700153
300 ml Cartridge Hybrid polyurethane Black
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
Excellent material compatibility


Low-solvent formula means it can be used on virtually all common building surfaces, e.g. also on Styrodur.



Highly elastic


When used with the elastic EPDM films, building movements are optimally compensated.



Good adhesive properties


Even adheres to slightly damp (but not wet) surfaces.



Excellent stability


Compound does not run off masonry.



Acid, isocyanate and silicone-free



Odourless

Notice

EPDM sealing tape adhesive, Flexband adhesive and Flexband adhesive Plus must not come into contact in wet conditions. Do not use EPDM sealing tape adhesive on surfaces that have been pre-treated with butyl and bitumen primer. We recommend performing preliminary tests on bitumen strips due to the large number of different systems.


EPDM sealing tape adhesive is not suitable for use on and in aquariums, for bonding on vapour barrier, vapour retarders and roof lining membranes, and also on substrates from PMMA, PP, PE, PTFE (Teflon®) and on substrates treated with release agents.

General construction test certificate P-BAY26-100848

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.