Office container fitting set OrgaAer
Office container fitting set OrgaAer - 1
Office container fitting set OrgaAer - 2
Office container fitting set OrgaAer - 3
Office container fitting set OrgaAer - 4
Office container fitting set OrgaAer - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Office container fitting set OrgaAer

Height increments: 8.5. Installation width: 392 mm.

  • Suitable for clear width of body: 392 mm

See product details

Available in 34 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Minimum installation depth Pullout type Closing system Load capacity Quantity PU
price/PU
0684602236
740 mm Full extension Self-close 50 kg
1 pcs
0684602202
540 mm Full extension Soft-close 40 kg
1 pcs
0684602204
540 mm Full extension Soft-close 40 kg
1 pcs
0684602210
540 mm Full extension Self-close 40 kg
1 pcs
0684602212
540 mm Full extension Self-close 40 kg
1 pcs
0684602214
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602222
540 mm Partial extension Self-close 25 kg
1 pcs
0684602224
540 mm Partial extension Self-close 25 kg
1 pcs
0684602226
740 mm Full extension Soft-close 50 kg
1 pcs
0684602228
740 mm Full extension Soft-close 50 kg
1 pcs
0684602233
740 mm Full extension Self-close 50 kg
1 pcs
0684602237
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602239
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602245
740 mm Partial extension Self-close 25 kg
1 pcs
0684602247
740 mm Partial extension Self-close 25 kg
1 pcs
0684602201
540 mm Full extension Soft-close 40 kg
1 pcs
0684602203
540 mm Full extension Soft-close 40 kg
1 pcs
0684602209
540 mm Full extension Self-close 40 kg
1 pcs
0684602211
540 mm Full extension Self-close 40 kg
1 pcs
0684602213
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602215
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602216
540 mm Partial extension Soft-close 25 kg
1 pcs
0684602223
540 mm Partial extension Self-close 25 kg
1 pcs
0684602225
740 mm Full extension Soft-close 50 kg
1 pcs
0684602227
740 mm Full extension Soft-close 50 kg
1 pcs
0684602234
740 mm Full extension Self-close 50 kg
1 pcs
0684602238
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602240
740 mm Partial extension Soft-close 25 kg
1 pcs
0684602246
740 mm Partial extension Self-close 25 kg
1 pcs
0684602248
740 mm Partial extension Self-close 25 kg
1 pcs
0684602221
540 mm Partial extension Self-close 25 kg
1 pcs
0684602235
740 mm Full extension Self-close 50 kg
1 pcs
0684602205
560 mm 40 kg
1 pcs
0684602229
760 mm 50 kg
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
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)


For ultra-light running



Complete assembly set



Material extension always with partial extension



Installation kit comprising:


  • 1 pair of underfloor guides with soft-close, tipmatic or self-close

  • 3 pairs of extensions with soft-close, tipmatic or self-close

  • 1 x central lock

  • 3 x OrgaAer tipmatic locking units (only in tipmatic version)


Container equipment:


  • 1 x material extension steel, incl. Utensil tray or plastic

  • 3 x steel drawers incl. safe box

  • 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)

  • 15 x panel fastening screws

  • 1 x assembly instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!