Winter car set
Winter car set - 1
Winter car set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Winter car set

Practical aid for the colder months.

  • Weight of content: 1.279 kg
  • Chemical basis: Ethanol
  • Smell/fragrance: Alcohol
  • Colour: Colourless
  • pH value: 7
  • Density: 0.856 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Chemical basis Smell/fragrance Colour Quantity PU
price/PU
0892332990
1.279 kg Ethanol Alcohol Colourless
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
Complete packages


All products needed for the colder months in a single set.



Quick and simple to use


  • Laborious scraping or heating of the window or lock is no longer necessary.

  • Frozen washers or locks are defrosted quickly and protected at the same time.


Windows or locks are less likely to ice over again



Clear visibility in a matter of seconds


Also loosens stubborn winter dirt such as grit-salt debris, oily road dirt, etc.



Prevents the inside of windows from fogging


Special active agents in the de-misting cloth.



All cleaning agents in the product are extremely gentle on materials



Scope of delivery


1 screenwash with anti-freeze 500 ml, 1 de-icer spray 500 ml, 1 door lock de-icer 50 ml, 1 ice scraper, 1 de-misting cloth

Notice

Please observe the instructions on the respective product labels.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.