Combination wrench, extra long
Combination wrench, extra long - 1
Combination wrench, extra long - 2
Combination wrench, extra long - 3
Combination wrench, extra long - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, extra long

Metric, extra long type

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Width of jaws (outside) External diameter of ring Quantity PU
price/PU
071330809
9 mm 180 mm 22 mm 14.5 mm
071330808
8 mm 170 mm 20 mm 13 mm
071330836
36 mm 550 mm 73 mm 57 mm
1 pcs
071330832
32 mm 500 mm 66 mm 49 mm
071330834
34 mm 520 mm 70 mm 53 mm
1 pcs
071330830
30 mm 480 mm 63 mm 46 mm
071330846
46 mm 640 mm 96 mm 69.5 mm
1 pcs
071330841
41 mm 600 mm 86 mm 63 mm
1 pcs
071330810
10 mm 190 mm 23.5 mm 16 mm
071330811
11 mm 200 mm 25.5 mm 17 mm
071330812
12 mm 210 mm 28 mm 19 mm
071330813
13 mm 225 mm 29.5 mm 20 mm
071330814
14 mm 235 mm 31.5 mm 21.5 mm
071330815
15 mm 250 mm 33.5 mm 23 mm
071330816
16 mm 265 mm 36.5 mm 24.5 mm
071330817
17 mm 280 mm 37 mm 26 mm
071330818
18 mm 295 mm 40.5 mm 28 mm
071330819
19 mm 310 mm 41.5 mm 29 mm
071330822
22 mm 350 mm 48 mm 34 mm
071330820
20 mm 310 mm 44.5 mm 31 mm
071330821
21 mm 340 mm 46.5 mm 33 mm
071330827
27 mm 450 mm 58 mm 41 mm
071330824
24 mm 400 mm 51 mm 37 mm
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
  • Drive: Ring side POWERDRIV, bi-hex

  • Standard: DIN 3113A/ISO 3318/7738

  • Geometry: Ring side angled 15°, head offset 15°

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, heads and ring polished