Flap holder MINI type DW
Flap holder MINI type DW - 1
Flap holder MINI type DW - 2
Flap holder MINI type DW - 3
Flap holder MINI type DW - 4
Flap holder MINI type DW - 5
Flap holder MINI type DW - 6
Flap holder MINI type DW - 7
Flap holder MINI type DW - 8

For detailed information, other images and documents, please select individual articles from the following table.

Flap holder MINI type DW

Flap holder with cable pull, suitable for flap weights of 1.4–15.5 kg and flap heights of 200–480 mm

  • Suitable for min. flap height: 200 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. flap weight incl. handle Suitable for max. flap height Lift mechanism Suitable for min. flap height Quantity PU
price/PU
0683400241
480 mm 60 N 200 mm
1 pcs
0683400242
480 mm 100 N 200 mm
1 pcs
0683400240
2-3.8 kg 330 mm 40 N 200 mm
1 pcs
0683400243
480 mm 140 N 200 mm
1 pcs
0683400244
480 mm 160 N 200 mm
1 pcs
0683400245
480 mm 200 N 200 mm
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
  • Cushioned opening and closing

  • Adjustable opening angle and braking force

  • Simple horizontal or vertical installation

  • Can be used for small cabinet depths from 110 mm

Specified dimensions not binding. Subject to technical changes!