Precision crepe tape
Precision crepe tape - 1
Precision crepe tape - 2
Precision crepe tape - 3
Precision crepe tape - 4
Precision crepe tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape

Special paper tape for stringent requirements during masking work in the automotive, metal and painting sectors

  • Adhesive base: Acrylate
  • Adhesive tape backing material: Japanese rice paper
  • Colour: Yellow (base material)
  • Length: 50 m
  • Elongation at break: 4 %
  • Min./max. processing temperature: 5 to 40 °C
  • Max. temperature resistance: 100 °C
  • Ultraviolet resistance: 6 months, outdoor weathering
  • Moisture resistance: Yes
  • Shelf life from production/conditions: 24 Month / at 20°C and 50% humidity

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Adhesive base Adhesive tape backing material Colour Quantity PU
price/PU
0992000319
19 mm Acrylate Japanese rice paper Yellow (base material)
0992000325
25 mm Acrylate Japanese rice paper Yellow (base material)
0992000330
30 mm Acrylate Japanese rice paper Yellow (base material)
0992000338
38 mm Acrylate Japanese rice paper Yellow (base material)
0992000350
50 mm Acrylate Japanese rice paper Yellow (base material)
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
Extremely thin, soft and high-quality special paper


  • Special paper, ideally suited for both solvent-based and water-based paint systems

  • Enables highly precise bonds

  • Extremely fine paint edges with no paint run


Special acrylate adhesive for highly protective bonds on sensitive surfaces


Good adhesion and residue-free removal, even from sensitive substrates in the automotive and construction sectors, e.g. on chrome trim, wallpaper and furniture



Outstanding UV resistance of up to 6 months


Highly reliable bonds, even outdoors



Heat-resistant to +100°C


Especially suitable for paintwork requiring oven drying

Notice

Tape must be pulled off when dry.


Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.