VARIFIX® channel nut - C2C
VARIFIX<SUP>® </SUP>channel nut - C2C - 1
VARIFIX<SUP>® </SUP>channel nut - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® channel nut - C2C

  • Surface: Zinc plated
  • Material: Steel

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for mounting rail Width Length Thread type x nominal diameter Quantity PU
price/PU
086206248
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 13 mm 22 mm M8
100 pcs
086206246
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 13 mm 22 mm M6
100 pcs
0862062410
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 13 mm 22 mm M10
100 pcs
0862063310
36 x 36 mm 18 mm 30 mm M10
100 pcs
0862063312
36 x 36 mm 18 mm 30 mm M12
100 pcs
086206336
36 x 36 mm 18 mm 30 mm M6
100 pcs
086206338
36 x 36 mm 18 mm 30 mm M8
100 pcs
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB