Welding unit PinPuller-Spot with LCD display

For detailed information, other images and documents, please select individual articles from the following table.

Welding unit PinPuller-Spot with LCD display

Universal welding unit for all dent-removal work on steel bodywork.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Power rating: 2 kVA
  • Conditions for power rating: at 50% duty cycle
  • Main fuse: 16 A slow
  • IP protection class: IP 21
  • Secondary-current short circuit: 1600 A
  • Length: 320 mm
  • Width: 180 mm
  • Height: 285 mm
  • Number of phases: 1 PCS
  • Secondary voltage: 7 V/AC
  • Control current connection socket: Renk, XLR
  • Connecting socket diameter: 13 mm
  • Product weight (per item): 15407 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Power rating Conditions for power rating Quantity PU
price/PU
0691500299
230 V/AC 50 Hz 2 kVA at 50% duty cycle
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
LCD display for simple status indication with a selection of pre-set programs


Quick change to ideal setting values of other tools or parameter modification



Precise setting of welding time and welding current for reproducible results


Digital control and phase shifting



Corrosion protection virtually preserved


Extremely short welding time from 0.01 seconds prevents burns on the back of the sheet metal.



Tools are always ready to use


Changeovers eliminated thanks to two independent outputs for different dent-removal tools, e.g. welding pistol, Dent Killer.



Simple and flexible


Requires 230-volt mains connection only



Also suitable for tools without trigger button


Switchable to automatic resolution with time delay of 0.5 seconds