Concealed hinge TIOMOS click-on 120
Concealed hinge TIOMOS click-on 120 - 1
Concealed hinge TIOMOS click-on 120 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge TIOMOS click-on 120

With integrated damping

  • Hole drilling: 52/5.5 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Opening angle: 120 Degree

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F028138729
Full support mm Yes Yes
F028138730
Supported 3 mm Yes Yes
F028138731
Half support 9.5 mm Yes Yes
F028138733
Full support mm Yes Yes
F028138734
Supported 3 mm Yes Yes
F028138735
Half support 9.5 mm Yes Yes
F028139022
Enclosed 19 mm Yes Yes
F028139023
Enclosed 19 mm Yes Yes
F045138667
Full support mm No Yes
F045138668
Supported 3 mm No Yes
F045138669
Half support 9.5 mm No Yes
F045138671
Full support mm No Yes
1 pcs
F045138672
Supported 3 mm No Yes
F045138673
Half support 9.5 mm No Yes
F045139024
Enclosed 19 mm No Yes
F045139025
Enclosed 19 mm No Yes
F046138789
Full support mm No No
F046138790
Supported 3 mm No No
F046138791
Half support 9.5 mm No No
F046139026
Enclosed 19 mm No No
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
Seamless joints on doors up to 22-mm thick



Easy-to-adjust depth using threaded screw



3D adjustment with compatible mounting plate



Available in three designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!