Parallel vice Heuer
Parallel vice Heuer - 1
Parallel vice Heuer - 2
Parallel vice Heuer - 3

For detailed information, other images and documents, please select individual articles from the following table.

Parallel vice Heuer

Simple, adjustable central guide

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of clamping jaw Max. clamping width Clamping depth Max. pipe diameter Quantity PU
price/PU
071567101
120 mm 150 mm 67 mm 55 mm
1 pcs
071567102
140 mm 200 mm 85 mm 70 mm
1 pcs
071567100
100 mm 125 mm 50 mm 30 mm
1 pcs
071567103
160 mm 225 mm 100 mm 100 mm
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
  • Surface-hardened clamping jaws

  • Forged, hardened pipe clamping jaws

  • Protected precision spindle bearing

  • Die-forged rear jaws with anvil

  • Protected spindle with double-start trapezoidal thread

  • Large bearing surfaces