Antifreeze tester for coolant

For detailed information, other images and documents, please select individual articles from the following table.

Antifreeze tester for coolant

For ethanediol (ethylene glycol) and water mixtures, with the exception of G13

  • Min. temperature conditions: -40 °C
  • Suction volume: 52 cm³
  • Length: 155 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min. temperature conditions Suction volume Length Quantity PU
price/PU
08536001
-40 °C 52 cm³ 155 mm
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
  • The pendulum indicator renders holding upright non-essential as with conventional devices.

  • Automatic temperature correction

  • Direct, simple reading of freezing point for all coolant temperatures.
Notice

The measurement chamber must be completely filled with fluid and be entirely bubble-free. This is achieved by tapping on the housing.