SMP adhesive sealant SPRINT
SMP adhesive sealant SPRINT - 1
SMP adhesive sealant SPRINT - 2

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant SPRINT

Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

  • Contents: 290 ml
  • Container: Cartridge
  • Chemical basis: Silane modified polymer
  • Min. skin-formation time: 8 min
  • Density/conditions: 1.45 g/cm³ / at 20°C, EN 542
  • Min. tensile strength: 3.8 N/mm²
  • Min. combined tension and shear resistance: 2.3 N/mm²
  • Min./max. processing temperature: 0 to 40 °C
  • Max. short-term temperature resistance: 200 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Shelf life from production/conditions: 12 Month / at 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Full curing speed/conditions Shore A hardness Conditions for tensile strength Quantity PU
price/PU
0893237120
White 3,5 mm/d / 20°C und 50% relative Luftfeuchtigkeit 55
0893237121
Grey 3.5 mm/d / 20°C and 50% relative humidity in accordance with DIN 53504
0893237122
Black 3.5 mm/d / 20°C and 50% relative humidity in accordance with DIN 53504
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
Dries quickly


Shorter processing time, as the material can be applied more quickly



Excellent adhesive range


  • Excellent, mostly primer-free adhesion on virtually all surfaces

  • Adhesion on moist surfaces and under water (for temporary repairs)

  • Not corrosive to metals

  • Compatible with natural stone; no spot formation on porous surfaces


Good resistance


  • Colour-fast, weather and UV resistant

  • Waterproof and salt-water resistant


Highly resistant to temperature


Suitable for powder coating



Permanently elastic after hardening


Smooths out unevenness and material stresses



Compatibility with paint


Can be painted with most commercially available paints before skin formation (wet in wet)



Ready to sand after hardening



Free of isocyanates, phthalates, solvents and silicone

Notice

For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.