Aluminium stepladder with platform
Aluminium stepladder with platform - 1
Aluminium stepladder with platform - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium stepladder with platform

With storage option for tools and assembly material

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 85.8 mm x 20.5 mm
  • Step distance: 270 mm
  • Step depth: 85 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of steps (including platform) Length Width (bottom)/width (top) Platform height Quantity PU
price/PU
0962931804
1 x 4 1.77 m 0.52/0.33 m 1 m
1 pcs
0962931805
1 x 5 2.06 m 0.54/0.33 m 1.25 m
1 pcs
0962931803
1 x 3 1.50 m 0.48/0.33 m 0.75 m
1 pcs
0962931809
1 x 9 3.10 m 0.66/0.33 m 2.25 m
1 pcs
0962931807
1 x 7 2.59 m 0.60/0.33 m 1.75 m
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
Comfortable and safe standing position


  • Non-slip, stable platform

  • High safety bar


Storage option


Thanks to tray integrated in the safety bar



Robust, highly torsion-resistant


  • Strut/rung connection with special rivets

  • Additional stiffening struts in upper and lower part of ladder


Very good bending resistance


Struts and rungs made of extruded aluminium



Step safety


Ribbed, 85 mm deep steps