Synthetic corundum flap wheels

For detailed information, other images and documents, please select individual articles from the following table.

Synthetic corundum flap wheels

Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.

  • Material of abrasive medium: Aluminium oxide
  • Material to be processed: C-steel, Grey cast iron, Forged steel, Steels bands, Cr-Ni and other stainless steels, Non-ferrous metal, Deep-drawn steel, Cast metal, Malleable cast iron, Injection-moulded zinc, Stainless steel

See product details

Available in 98 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x width x shaft diameter Grid size Recommended rotation speed Max. rotation speed Quantity PU
price/PU
0672000108
10 x 10 x 3 mm 80 38000 U/min(rpm) 75000 U/min(rpm)
5 pcs
0672000101
10 x 10 x 3 mm 120 38000 U/min(rpm) 75000 U/min(rpm)
5 pcs
0672000105
10 x 10 x 3 mm 150 38000 U/min(rpm) 75000 U/min(rpm)
5 pcs
0672000208
20 x 10 x 3 mm 80 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672000201
20 x 10 x 3 mm 120 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672000205
20 x 10 x 3 mm 150 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672000304
30 x 10 x 3 mm 40 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000306
30 x 10 x 3 mm 60 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000308
30 x 10 x 3 mm 80 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000301
30 x 10 x 3 mm 120 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000305
30 x 10 x 3 mm 150 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000307
30 x 10 x 3 mm 240 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672000309
30 x 10 x 3 mm 320 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010214
20 x 15 x 6 mm 40 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010216
20 x 15 x 6 mm 60 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010218
20 x 15 x 6 mm 80 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010211
20 x 15 x 6 mm 120 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010215
20 x 15 x 6 mm 150 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010217
20 x 15 x 6 mm 240 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010219
20 x 15 x 6 mm 320 19000 U/min(rpm) 38100 U/min(rpm)
5 pcs
0672010304
30 x 10 x 6 mm 40 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010306
30 x 10 x 6 mm 60 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010308
30 x 10 x 6 mm 80 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010301
30 x 10 x 6 mm 120 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010305
30 x 10 x 6 mm 150 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010307
30 x 10 x 6 mm 240 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010309
30 x 10 x 6 mm 320 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010314
30 x 15 x 6 mm 40 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010316
30 x 15 x 6 mm 60 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010318
30 x 15 x 6 mm 80 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010311
30 x 15 x 6 mm 120 12000 U/min(rpm) 25400 U/min(rpm)
0672010315
30 x 15 x 6 mm 150 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010317
30 x 15 x 6 mm 240 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010319
30 x 15 x 6 mm 320 12000 U/min(rpm) 25400 U/min(rpm)
5 pcs
0672010414
40 x 15 x 6 mm 40 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010416
40 x 15 x 6 mm 60 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010418
40 x 15 x 6 mm 80 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010411
40 x 15 x 6 mm 120 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010415
40 x 15 x 6 mm 150 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010417
40 x 15 x 6 mm 240 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010419
40 x 15 x 6 mm 320 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010424
40 x 20 x 6 mm 40 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010426
40 x 20 x 6 mm 60 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010428
40 x 20 x 6 mm 80 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010421
40 x 20 x 6 mm 120 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010425
40 x 20 x 6 mm 150 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010427
40 x 20 x 6 mm 240 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010429
40 x 20 x 6 mm 320 9600 U/min(rpm) 19100 U/min(rpm)
5 pcs
0672010524
50 x 20 x 6 mm 40 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010526
50 x 20 x 6 mm 60 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010528
50 x 20 x 6 mm 80 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010521
50 x 20 x 6 mm 120 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010525
50 x 20 x 6 mm 150 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010527
50 x 20 x 6 mm 240 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010529
50 x 20 x 6 mm 320 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010534
50 x 30 x 6 mm 40 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010536
50 x 30 x 6 mm 60 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010538
50 x 30 x 6 mm 80 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010531
50 x 30 x 6 mm 120 7000 U/min(rpm) 15200 U/min(rpm)
5 pcs
0672010614
60 x 15 x 6 mm 40 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010616
60 x 15 x 6 mm 60 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010618
60 x 15 x 6 mm 80 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010611
60 x 15 x 6 mm 120 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010624
60 x 20 x 6 mm 40 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010626
60 x 20 x 6 mm 60 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010628
60 x 20 x 6 mm 80 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010621
60 x 20 x 6 mm 120 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010625
60 x 20 x 6 mm 150 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010627
60 x 20 x 6 mm 240 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010629
60 x 20 x 6 mm 320 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010634
60 x 30 x 6 mm 40 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010636
60 x 30 x 6 mm 60 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010638
60 x 30 x 6 mm 80 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010631
60 x 30 x 6 mm 120 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010637
60 x 30 x 6 mm 240 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010639
60 x 30 x 6 mm 320 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010644
60 x 40 x 6 mm 40 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010646
60 x 40 x 6 mm 60 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010648
60 x 40 x 6 mm 80 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010641
60 x 40 x 6 mm 120 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010654
60 x 50 x 6 mm 40 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010656
60 x 50 x 6 mm 60 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010658
60 x 50 x 6 mm 80 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010651
60 x 50 x 6 mm 120 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010657
60 x 50 x 6 mm 240 6300 U/min(rpm) 12700 U/min(rpm)
5 pcs
0672010834
80 x 30 x 6 mm 40 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010836
80 x 30 x 6 mm 60 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010838
80 x 30 x 6 mm 80 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010831
80 x 30 x 6 mm 120 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010837
80 x 30 x 6 mm 240 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010839
80 x 30 x 6 mm 320 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010854
80 x 50 x 6 mm 40 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010856
80 x 50 x 6 mm 60 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010858
80 x 50 x 6 mm 80 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010851
80 x 50 x 6 mm 120 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010855
80 x 50 x 6 mm 150 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010857
80 x 50 x 6 mm 240 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
0672010859
80 x 50 x 6 mm 320 4800 U/min(rpm) 9500 U/min(rpm)
5 pcs
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
Gentle working with high material removal


Supple, soft abrasive flaps



Ideal in confined spaces


Easily resettable synthetic resin core facilitates optimal operation in confined spaces without damaging the work piece.

Notice

Flap wheels achieve optimal performance at a recommended cutting speed of 15–20 m/s. An ideal compromise between the removal rate, surface quality and temperature load of the work piece and the service life of the flap wheel. The maximum permissible rotation speed (min-1) must never be exceeded for safety reasons. Flexible shafts, electric and pneumatic straight grinders can be used as tool drives.



Service life and heat development:


The low contact pressure and circumferential speed increase the service life of the flap wheel and minimise the temperate load on the work piece.



Material removal:


Increasing the removal rate should be achieved by switching to a rougher grain rather than increasing the contact pressure.



Surface quality:


High cutting speeds with low contact pressure produce fine roughness. Increasing the contact pressure with low cutting speed increases the depth of roughness. The softer the material to be machined, the greater the depth of roughness (when using the same grain size).

Safety is only guaranteed if the clamping length is 15 mm and the specified maximum rotation speed for open shaft lengths is not exceeded. Follow general working and safety precautions.