Hammer drill H 28-MLE POWER

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill H 28-MLE POWER

Extremely powerful hammer drill with active vibration damping so ideal for series drilling.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 850 W
  • Min./max. idle speed: 0-1300 U/min(rpm)
  • Min./max. impact rate: 0-4000 U/min(rpm)
  • Tool holding device: Suitable for SDS-plus
  • Impact energy: 3.2 J
  • Functions: Chisel function, Adjustable chisel position, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete: 4-28 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 6-18 mm
  • Max. drilling diameter of hollow drill bit in masonry: 68 mm
  • Weight of machine: 2.9 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
57082032
230 V/AC 50 Hz Protection class II/protective insulation 850 W
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
Extremely rapid drilling progress


High impact energy



Effortless work


The low level of vibration means that the machine can be used for long periods without signs of fatigue.



Universal


The chiselling function means that the machine can also be used for corrective chiselling work.



Reduces risk of cable breakage


Moving ball grommet on mains cable

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.