Complete printed Classic number plate holder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Complete printed Classic number plate holder

  • Version: Complete, base plate and strip
  • Printed strip width x printed strip height: 400 x 12 mm
  • Material: Plastic

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Suitable for number-plate size Minimum order quantity Minimum order quantity note Quantity PU
price/PU
0826964
1-coloured 520 x 110 mm 1 PCS PU = 100 pieces, including print costs and layout
1 pcs
082611 01
Silver negative 520 x 110 mm 100 PCS
1 pcs
082611 03
Silver positive 520 x 110 mm 100 PCS
1 pcs
082612
2-coloured 520 x 110 mm 100 PCS
1 pcs
082613
3-coloured 520 x 110 mm 100 PCS
1 pcs
082615
5-coloured 520 x 110 mm 100 PCS
1 pcs
082617
7-coloured 520 x 110 mm 100 PCS
1 pcs
082616
6-coloured 520 x 110 mm 100 PCS
1 pcs
082621 01
Raised, white 520 x 110 mm 300 PCS
1 pcs
082618
8-coloured 520 x 110 mm 100 PCS
1 pcs
082621 04
Raised, gold 520 x 110 mm 300 PCS
1 pcs
082621 02
Raised, chrome 520 x 110 mm 300 PCS
1 pcs
082623 01
Raised, white 460 x 110 mm 300 PCS
1 pcs
082623 04
Raised, gold 460 x 110 mm 300 PCS
1 pcs
082631 01
Silver negative 460 x 110 mm 100 PCS
1 pcs
082631
1-coloured white 460 x 110 mm 100 PCS
1 pcs
082633
3-coloured 460 x 110 mm 100 PCS
1 pcs
082631 03
Silver positive 460 x 110 mm 100 PCS
1 pcs
082632
2-coloured 460 x 110 mm 100 PCS
1 pcs
082634
4-coloured 460 x 110 mm 100 PCS
1 pcs
082614
4-coloured 520 x 110 mm 100 PCS
1 pcs
082623 02
Raised, chrome 460 x 110 mm 300 PCS
1 pcs
082611
1-coloured white 520 x 110 mm 100 PCS
1 pcs
08267678
Special post imprint 520 x 110 mm 2 PCS
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
Printed in several colours or with raised printing



Germany's best-selling number plate holder


Often only the bar needs to be replaced (at low cost). Bars available separately



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life.

Notice

The strips are compatible and fit on all Classic and Circo base plates.

Proof of Performance

Meets EU directive (EEC 74/483)