Brake calliper impact wrench, 3/4-inch For MAN TGM/TGL commercial vehicles

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Brake calliper impact wrench, 3/4-inch For MAN TGM/TGL commercial vehicles

Allows removal and mounting of brake calliper fastening screws when working on brake system.

  • Length: 220 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for vehicle type Product weight (per item) Length Quantity PU
price/PU
1952006755
MAN 523 g 220 mm
1 pcs
1952006760
Atego 9-tonnes, MAN 548 g 220 mm
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
  • Primarily for use on front and trailing axles of commercial vehicles

  • Even the most stubborn fittings can be loosened with a hammer blow to the wrench end.

  • Wrench is equipped with a 3/4-inch square drive, enabling tightening in accordance with manufacturer's specifications in combination with a torque wrench.

  • Removing the tie rod lever is no longer required.
Notice

Observe laser-engraved torque conversion formula (required as lever extension depends on design).