Insect remover

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insect remover

For easy removal of insect dirt/residue that damages paintwork

  • Chemical basis: Alkaline tenside
  • Smell/fragrance: Characteristic
  • Colour: Yellow, Green
  • pH value: 11
  • Min. flashing point: 350 °C
  • Density: 1.033 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 36 Month
  • Conditions to maintain shelf life from production: frost-free storage area
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
price/PU
089347020
20 l 20600 g Canister Alkaline tenside
1 pcs
0893470
500 ml 515 g Hand spray Alkaline tenside
08934705
5 l 5150 g Canister Alkaline tenside
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
Easy and quick to apply


Also highly suitable for pre-treatment at the car wash



Gentle on materials


Does not attack paintwork, chrome, plastic, rubber etc.



Does not form emulsions with water and therefore does not prevent the use of a light fluid separator (DIN 1999)

Notice

Do not use on heated paints or in the sun. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.