Windscreen cleaner Screenwash Plus

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner Screenwash Plus

With anti-freeze for windscreen washer systems

  • Chemical basis: Water and ethanol
  • Smell/fragrance: Lemon
  • Colour: Blue
  • pH value: 7.6
  • Max. anti-freeze: -63 °C
  • Min. flashing point: 23 °C
  • Density: 0.911 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
price/PU
0892332850
5 l 4.55 kg Plastic canister Water and ethanol
1 pcs
0892332880
200 l 182 kg Plastic barrel Water and ethanol
1 pcs
0892332860
60 l 54.6 kg Plastic canister Water and ethanol
1 pcs
0892332840
1 l 910 g Plastic bottle Water and ethanol
0892332855
30 l 27.3 kg Plastic canister Water and ethanol
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
Improved frost protection


Reliably and effectively prevents windscreen and headlamp washer units from freezing



Excellent, improved cleaning performance


Crystal-clear vision despite winter dirt such as road salt and other greasy road dirt



Gentle on materials


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber


Suitable for fan nozzle


Suitable for all vehicle types



Easy-to-clean effect


  • The even and thin wetting of the window enables it to be cleaned easily.

  • Lasting cleaning effect, as dirt cannot adhere as quickly after use
Notice

Note on suitability for fan nozzles:


Due to the fluid's viscosity, a fan-shaped spray jet can be ensured down to a temperature of -15°C with 1:1 dilution