Insulation fixing W-DH

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insulation fixing W-DH

For attaching tarpaulin and film

  • Inside diameter of hole (d hole): 9 mm
  • Disc height (h disc): 7 mm
  • Countersink diameter (d count): 14 mm
  • Max. attachment height (d a) - condition: Dependent on nail plug / chipboard screw
  • Material: PP - Polypropylene

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Disc diameter Inside diameter of hole (d hole) Disc height (h disc) Countersink diameter (d count) Quantity PU
price/PU
090378050
50 mm 9 mm 7 mm 14 mm
100 pcs
090378090
90 mm 9 mm 7 mm 14 mm
100 pcs
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
  • High-quality polypropylene (PP)

  • Thermally stable from -40°C to +100°C

  • Quick and easy installation

  • Insulation disc can be used in conjunction with a nail anchor

  • Insulation disc can be attached directly to wood with a particle board screw