Roller shutter system vertical installation box

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roller shutter system vertical installation box

For top-mounted cabinets and wall cabinets

  • Material: Plastic/aluminium
  • Surface: Anodised
  • Fin width: 25 mm
  • Installation depth: 305 mm

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Cabinet width Min. cabinet height Max. cabinet height Quantity PU
price/PU
0684903052
Silver coloured 600 mm 600 mm 1000 mm
1 pcs
0684903081
Stainless steel F9 500 mm 1000 mm 1500 mm
1 pcs
0684903082
Stainless steel F9 600 mm 600 mm 1000 mm
1 pcs
0684903083
Stainless steel F9 600 mm 1000 mm 1500 mm
1 pcs
0684903086
Stainless steel F9 900 mm 600 mm 1000 mm
1 pcs
0684903087
Stainless steel F9 900 mm 1000 mm 1500 mm
1 pcs
0684903051
Silver coloured 500 mm 1000 mm 1500 mm
1 pcs
0684903053
Silver coloured 600 mm 1000 mm 1500 mm
1 pcs
0684903056
Silver coloured 900 mm 600 mm 1000 mm
1 pcs
0684903057
Silver coloured 900 mm 1000 mm 1500 mm
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
25 mm slats



Roller shutter installation box


  • Quick and easy installation

  • Robust, minimal space requirements


Spring shaft for high-quality weight compensation


Roller shutter runs, opens and closes very easily



The side panels are 19 mm thick and the joints 2.5 mm wide



Material/surface: High-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface


  • High-quality appearance

  • Flush surface


Large element roller shutter


Minimum installation depth 305 mm

Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!